Beli Pneumatic Hoist di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ENDO Air Hoist
    Mulai

    Rp34.999.900

    ENDO Air Hoist
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  2. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  3. Nippon Pneumatic Industrial (NPK) Air Die Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.099.900

    Nippon Pneumatic Industrial (NPK) Air Die Grinder
    Deskripsi:
    -Compact and lightweight type that enables work with high speed rotation.-For correction of spot welding and deburring.
    atribut:
    • Chuck Inner Diameter: 6mm
    • Air consumption: 0.5
    • Hose Intake Port: Rc1/4
    • Exhaust: Forward
    • No. Load Speed: 22000min -1 power
  4. ENDO Air Hoist
    Mulai

    Rp34.999.900

    ENDO Air Hoist
    Deskripsi:
    -Push button operation that enables easy speed control from high speed to very low speed.-A compact and lightweight design allows for easy installation.-Can be used even in places where there is a danger of explosion such as in a chemical factory.
    atribut:
    • Rated Load: 0.06t
    • Standard Lift: 1.9m
    • Hoisting Speed: 18.5 to 26m/min
    • Air Supply Pressure: 0.4 to 0.6MPa
    • Air consumption: 0.55 to 0.88
    • Connection Port Diameter: R3/8
  5. ENDO Air Hoist
    Mulai

    Rp35.999.900

    ENDO Air Hoist
    atribut:
    • Rated Load: 0.06t
    • Standard Lift: 1.9m
    • Hoisting Speed: 18.5 to 26.0m/min
    • Air Supply Pressure: 0.4 to 0.6MPa
    • Air consumption: 0.55 to 0.88
    • Connection Port Diameter: Rc3/8
  6. ENDO Air Hoist
    Mulai

    Rp52.999.900

    ENDO Air Hoist
    atribut:
    • Type: Chain Type
    • Air inlet: 3/8
  7. Sharp Air Cooler (Pendingin Udara)
    Mulai

    Rp1.299.900

    Sharp Air Cooler (Pendingin Udara)
    Deskripsi:
    Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.
    atribut:
    • Rated Voltage/Frequency (V/Hz): 220-240/50
    • Timer (hour): 1-2-3 up to 15
  8. KRISBOW Troli Barang Ban Pneumatik
    Mulai

    Rp1.999.900

    KRISBOW Troli Barang Ban Pneumatik
    atribut:
    • Material: Steel
    • Dimensions (mm): 1390x620x1150
    • Wheel Diameter (inch): 13
    • Capacity (kg): 300
    • Castor Type: Pneumatic Rubber
  9. TEKIRO Regulator Filter Udara Kompresor
    Mulai

    Rp189.900

    TEKIRO Regulator Filter Udara Kompresor
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  10. Nippon Pneumatic Industrial (NPK) Straight Grinders
    Mulai

    Rp9.999.900

    Nippon Pneumatic Industrial (NPK) Straight Grinders
    Deskripsi:
    -Lightweight but excellent in durability.-Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 125x19x12.70mm
    • Air consumption: 0.9
    • Hose Intake Port: Rc3/8
    • Exhaust: Back
    • Total Length: 405mm
    • No. Load Speed: 7500min -1 power
  11. KRISBOW Penghitung Partikel Udara
    Mulai

    Rp9.199.900

    KRISBOW Penghitung Partikel Udara
    atribut:
    • Channel: 2.5μm, 10μm
    • Mass Concentration: PM 2.5: 0 to 2000 μg/m3 PM 10: 0 to 2000 μg/m3
    • Resolution: 1 μg/m3
    • Air Temperature Range: 0 to 50 °C/32 to 122 °F
    • Air Temperature Resolution (°C): 0.1
    • Air Temperature Accuracy (°C): ± 1 (2°F)
    • Auto Power OFF: Adjustable 3, 10 or 30 mins inactivity
    • Dimensions (Unit/ Pack) (mm): 55x38x185/85x45x220
    • Display: 2inch TFT Color LCD display, 220x176 pixels
    • Humidity Accuracy: ± 3.5%RH @ 20 to 80 %RH
    • Humidity Range: 0 to 100 %RH
    • Humidity Resolution: 0.1 %RH
    • Power: 9V battery
  12. SEKAI Air Cooler (Pendingin Udara)
    Mulai

    Rp1.199.900

    SEKAI Air Cooler (Pendingin Udara)
    Deskripsi:
    SEKAI AC 0251 merupakan Air Cooler portable dengan fitur 3 fan speed setting, 4,5 L water capacity, 0,5L/H water consumption. Air cooler ini dapat digunakan sebagai kipas, humidifer dan pembersih udara serta dapat digunakan diruangan terbuka. Juga dilengkapi dengan Remote Kontrol - Membuat udara selalu segar pada ruangan AC - Hembusan Angin Kencang - Hemat Listrik - Cepat Turunkan Suhu Ruang hingga 4 Derajat - Dilengkapai Penyaring Anti Debu - Pompa Air Safety Switch, Mati otomatis ketika air habis - Multifungsi: Kipas & Humidifier - Menjaga Kelembaban Udara - Pengaturan 3 Kecepatan Kipas & Timer - Dengan Swing bersudut Lebar - Dilengkapi Kotak Es Pendingin & Roda - Dengan Remote Kontrol
  13. TEKIRO Saringan Udara Kompresor
    Mulai

    Rp289.900

    TEKIRO Saringan Udara Kompresor
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  14. KATSU Pendingin Udara Beroda
    Mulai

    Rp7.799.900

    KATSU Pendingin Udara Beroda
    Deskripsi:
    Air cooler portable yang bisa tempatkan dimana saja, denagn kapasitas Voltage (V/Hz) : 220-240/50-60
    atribut:
    • Voltage (V/Hz): 220-240/50-60
    • Fan Type: Axial
  15. SUPER TOOL C-Clamp
    Mulai

    Rp649.900

    SUPER TOOL C-Clamp
    Deskripsi:
    -The jaw depth is large, so you can tighten the depth deeply.-Can be done the last tightening by wrenches because of the hexagonal head.-Adapter(movable jaw at the tip of the screw) can be replaced.
  16. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  17. NITTO KOHKI Jet Tiger (Pneumatic High-Speed Multi-Needle Clip)
    Mulai

    Rp6.799.900

    NITTO KOHKI Jet Tiger (Pneumatic High-Speed Multi-Needle Clip)
    atribut:
    • No-load Blows Number (minute): 4000
    • Standard Length of Needle (mm): 180
    • Working Pressure (MPa): 0.59 [6kgf/cm2)
  18. SEKAI Exhaust Fan
    Mulai

    Rp169.900

    SEKAI Exhaust Fan
    Deskripsi:
    Kipas Angin SEKAI CEF 1295 adalah produk kipas angin Exhaust Langit-Langit berbahan Plastik dengan ukuran 30 cm (12"), yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan dan hemat listrik tapi dengan daya sedot 13.00 m³/min. Exhaust yang kuat dan tahan lama tanpa berisik dan anti karat ini dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dapat menstabilkan kesegaran udara ruangan. - Kipas Angin Saluran Udara 30 cm (12inch) - Exhaust tipe langit-langit/ Dak - Daya : 38 Watt - Daya Sedot 13.00 m³/min - Ukuran Pemasangan 31.5 x 31.5 cm - Anti Karat - Dilengkapi Sekring Pengaman - Dirancang Dapat Mengontrol Aliran Udara - Menstabilkan Kesegaran Udara Ruangan
    atribut:
    • Frequency (Hz): 50
    • Voltage (V): 220
Daftar Harga Pneumatic Hoist Terbaru April 2026
ENDO Air HoistRp34.999.900
ULTRA Hoist Chain Block Type HSZ-BRp959.900
ULTRA Hoist Beam ClampRp809.900
Nippon Pneumatic Industrial (NPK) Air Die GrinderRp5.099.900
ENDO Air HoistRp34.999.900
ENDO Air HoistRp35.999.900
ENDO Air HoistRp52.999.900
Sharp Air Cooler (Pendingin Udara)Rp1.299.900
KRISBOW Troli Barang Ban PneumatikRp1.999.900
TEKIRO Regulator Filter Udara KompresorRp189.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)